Beli jam meja di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Joyko Jam AlarmDeskripsi:Jam Beker Dering Digital Alarm Clock Joyko ALCL-602D
- Taffware Fanju Jam LCD Digital Clock with AlarmDeskripsi:Jam digital ini hadir dengan desain yang modern dan minimalis. Memiliki berbagai fitur seperti alarm pembangun tidur atau jam waker, deteksi suhu ruangan, kalender digital dan lainnya. Cocok Anda tempatkan di dalam kamar tidur Anda agar Anda dapat bangun tidur tepat waktuatribut:
- Support: Backlight
- Dimensions (mm): 137x47x77
- Screen (mm): 110x40
- Battery Type: 3 x AAA (Baterai Tidak Termasuk)
- Material: Plastik
- BASEUS Digital Timeratribut:
- Material: ABS + Aluminium Alloy
- Time Range: 00-99(min); 00-55(second)
- Volume Range(dB): 60-75 (Mute/Low Volume)
- High Volume(dB): 80-90
- Current(uA): 10
- Voltage (V): 4.5
- Seiko Radio Wave Controlled ClockDeskripsi:-A program radio clock which can set chimes and melodies up to 32 channels.-Applicable bracket for plaster boards.-Plastic Frame.-Glass on the front.-For dual purpose of hanging and placing
- Kenmaster Jam Digitalatribut:
- Dimensions (cm): 10x2x3
- Forhome Jam Dinding Digital Ledatribut:
- Battery: CR2032 x 1 pc (include)
- Included: 1 pc jam LED, 1 pc adaptor, 1 pc remote control
- Shape: Persegi Panjang
- Dimensions (cm): 64x17x4
- Material: plastik & kaca
- Silent Movement: Ya
- Joyko Timer DigitalDeskripsi:Pengatur Waktu Digital Timer Joyko DGT-511atribut:
- Count Up: Up To 99 Minute 59 Second
- Count Down: Max From 99 Minute 59 Second
- Color: Random Color
- Sonifer Jam Dinding Timer Digitalatribut:
- Function: Timer, Stopwatch, Clock
- Output: 5V 1A / 5 Volt 1 Ampere
- Display: Digital White
- Size (cm): 39x13
- Maestro Jam Dinding 3429-15Deskripsi:Jam dinding Maestro tipe ini memiliki 2 warna pilihan, dioperasikan menggunakan batterai AA. Material aluminium anti karat dan movement Precise D365 SW Sweep.atribut:
- Clock Size (Ø cm): 34.0
- Frame: Painted
- Case: White Painted
- Movement: Precise D365 SW Sweep
- Taffware Jam Meja LED Digital ClockDeskripsi:Jam meja dengan desain yang unik ini tampil dengan display digital dan penunjuk angka lampu led. Dengan tampilan angka digital, Anda dapat membaca waktu dengan tepat. Jam ini ditenagai menggunakan kabel USBatribut:
- Temperature (°C): 0 - 50
- Clock Dimensions (mm): 223x28x82
- USB Cable Length (m): Sekitar 2
- Calendar: Hingga 2099
- Power Supply (V): DC 5
- Battery Type: CR2032
- Material: Plastik
- SATO (Label) Digital ThermohygrometerDeskripsi:-A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.atribut:
- Measurement Item: Temperature, Humidity
- Seiko Office ClockDeskripsi:-Can be used in places exposed to weather and rain outdoors. The watch machine body is protected by packing and it is a structure which does not enter dust, water droplets, etc.-Scattering prevention glass is used.-Metal Flame (stainless steel (SUS304)
- SENSI UnderpadsDeskripsi:Arista's new line of underpads offer a quick and easy super absorbent surface that can be used in a variety of situations in around the hospital and wards, from procedures to incontinence use.atribut:
- Size: L
- Dimension: 600x90 mm (WxL)
- Material: Non woven (top sheet), PE film (back sheet), Upper tissue carrier, cellulose wood pulp, super absorbent, lower tissue carrier (middle layer)
- Logistic Size: 31x23x9cm
- Citizen Pal Digit Wide 140atribut:
- Weight (g): 550
- Hygrometry Range (%): 20-95%RH
- Dimensions (mm): 194x242x32
- Temperature Measurement Range (°C): -9.9-50
- COOPER ATKINS Food Service ThermometerDeskripsi:These thermometers measure the temperature of refrigerators and freezers and display that reading using an LCD, dial indicator, or liquid gauge. They withstand the low temperatures common in fridges and freezers.
- Citizen ThermohygrometerDeskripsi:-Equipped with an environmental guidance display function that helps in creating comfortable environment.-Automatically lights up when the surrounding gets dark(with ON/OFF switch)
- DIAMOND Jam Dinding 2711-16atribut:
- Clock Size (Ø cm): 27.0
- Frame: Painted
- Case: White
- Dial: Ø 23.7cm (Spin Alum.)
- Movement: Diamond Sweep
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- monotaro.id Flat Head Machine Screw JF SS304Deskripsi:Baut JF ini memiliki kepala yang rata dan dibuat dari stainless steel 304, sehingga baut ini memiliki daya tahan karat yang sangat baik.atribut:
- Material: SS 304
Daftar Harga jam meja Terbaru March 2026
| Joyko Jam Alarm | Rp78.900 |
| Taffware Fanju Jam LCD Digital Clock with Alarm | Rp44.900 |
| BASEUS Digital Timer | Rp219.900 |
| Seiko Radio Wave Controlled Clock | Rp339.900 |
| Kenmaster Jam Digital | Rp24.900 |
| Forhome Jam Dinding Digital Led | Rp1.499.900 |
| Joyko Timer Digital | Rp35.900 |
| Sonifer Jam Dinding Timer Digital | Rp499.900 |
| Maestro Jam Dinding 3429-15 | Rp149.900 |
| Taffware Jam Meja LED Digital Clock | Rp60.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





























































































































































%20Digital%20Thermohygrometer/i4P102970652-5.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Pembalut/SENSI%20Underpads/P101571614-1.jpg)





/djP105708487-2.jpg)
%20Sekrup%20Kepala%20Kecil/monotaro_id%20Flat%20Head%20Machine%20Screw%20JF%20SS304/raP107559982-1.jpg)